Bussmann (Eaton) H60030-2C H600 Series Class H 30A 600V 2 Pole Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - H600 Series Class H 30A 600V 2 Pole Fuse Block With Box Lug - H60030-2C
+ / - Hover over image to Zoom
Other Views

    H600 Series Class H 30A 600V 2 Pole Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: H60030-2C
    SKU: 88049321
    $28.70
    Checking Pricing
         
    Amps:30A
    Voltage Rating:600V
    Pole:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # H60030-2C
    • Amps 30A
    • Fuse Type Class H Fuses (NOS/RES)
    • Pole 2-Pole
    Product Overview:
    H600 Series Class H 30A 600V 2 pole fuse block with box lug.
    • Provide One-, Two- and Three-Pole Housing For Class H Fuses at 600V AC
    • Listed With Short-Circuit Current Rating of 10kA RMS Sym.