Pentair Hoffman AVDR4SS4 H2OMIT™ Vent Drain, Stainless Steel, 1.38 in. D | Graybar Store
Pentair Hoffman - H2OMIT™ Vent Drain, Stainless Steel, 1.38 in. D - AVDR4SS4
+ / - Hover over image to Zoom
Other Views

    H2OMIT™ Vent Drain, Stainless Steel, 1.38 in. D

    Manufacturer: Pentair Hoffman
    Manufacturer #: AVDR4SS4
    SKU: 25313272
    $102.73
    Checking Pricing
         
    Depth (Inches):1.38 in.
    Cable Entry:Bottom
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AVDR4SS4
    • Type Vent Drain
    • Cable Entry Bottom
    • Depth (Inches) 1.38 in.
    • NEMA Ratings NEMA 4/4X
    • Material Stainless Steel
    • Country of Origin US - USA
    Product Overview:
    Hoffman® H2OMIT Vent Drain, Stainless Steel, NEMA Ratings: 4; 4X