Pelco (Schneider Electric) ENC5416-US Pelco 16-Channel H.264 Direct- Attached Video Encoder | Graybar Store
Pelco (Schneider Electric) - Pelco 16-Channel H.264 Direct- Attached Video Encoder - ENC5416-US
+ / - Hover over image to Zoom
Other Views

    Pelco 16-Channel H.264 Direct- Attached Video Encoder

    Manufacturer: Pelco (Schneider Electric)
    Manufacturer #: ENC5416-US
    SKU: 25412558
    $1,733.22
    Checking Pricing
         
    Dimensions:20 in. D x 17.1 in. W x 3.5 in. H
    Temp. Rating:10° to 35°C
    Additional Features:16 Channels
    Voltage (Volts):100-240V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pelco (Schneider Electric)
    • Manufacturer # ENC5416-US
    • Dimensions 20 in. D x 17.1 in. W x 3.5 in. H
    • Voltage (Volts) 100-240V
    • Additional Features 16 Channels
    • Temp. Rating 10° to 35°C
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    16-Channel H.264 direct-attached video encoder is powered to support up to 128 combined IP and analog video streams, with up to 64 analog cameras.