Arecont Vision AV3256PMIR-S H.264 All-in-One Motorized P-Iris Lens Day/Night IR Indoor/Outdoor Dome IP Cameras | Graybar Store
Arecont Vision - H.264 All-in-One Motorized P-Iris Lens Day/Night IR Indoor/Outdoor Dome IP Cameras - AV3256PMIR-S
+ / - Hover over image to Zoom
Other Views

    H.264 All-in-One Motorized P-Iris Lens Day/Night IR Indoor/Outdoor Dome IP Cameras

    Manufacturer: Arecont Vision
    Manufacturer #: AV3256PMIR-S
    SKU: 25672117
    $1,281.58
    Checking Pricing
         
    Camera Type:Mega Dome
    Camera Range:Up to 100 dB
    Resolution:3 MP
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arecont Vision
    • Manufacturer # AV3256PMIR-S
    • Camera Type Mega Dome
    • Camera Range Up to 100 dB
    • Resolution 3 MP
    • SAP Material Type ZSTD
    Product Overview:
    MegaDome 2 Day/Night 3 MP WDR IR Dome IP Security Camera is built with an IR corrected motorized wide angle vari-focal lens.