Bussmann (Eaton) H25030-3C H250 Series Class H 30A 250V 3 Pole Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - H250 Series Class H 30A 250V 3 Pole Fuse Block With Box Lug - H25030-3C
+ / - Hover over image to Zoom
Other Views

    H250 Series Class H 30A 250V 3 Pole Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: H25030-3C
    SKU: 88049302
    $50.62
    Checking Pricing
         
    Amps:30A
    Voltage Rating:250V
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # H25030-3C
    • Amps 30A
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Class H Fuses
    Product Overview:
    H250 Series Class H 30A 250V 3 pole fuse block with box lug.
    • For 250V Class H(K) 1/10 to 30A Fuses