Bussmann (Eaton) H25030-2SR H250 Series Class H 30A 250V 2 Pole Fuse Block With Clip With Reinforced Spring | Graybar Store
Bussmann (Eaton) - H250 Series Class H 30A 250V 2 Pole Fuse Block With Clip With Reinforced Spring - H25030-2SR
+ / - Hover over image to Zoom
Other Views

    H250 Series Class H 30A 250V 2 Pole Fuse Block With Clip With Reinforced Spring

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: H25030-2SR
    SKU: 90080733
    $18.21
    Checking Pricing
         
    Amps:30A
    Voltage Rating:250V
    Pole:2-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # H25030-2SR
    • Amps 30A
    • Fuse Type Class H Fuses
    • Pole 2-Pole
    Product Overview:
    H250 Series Class H 30A 250V 2 pole fuse block with clip with reinforced spring.
    • H250 Fuse Blocks Provide 1-, 2- and 3-Pole Housing For Class H, K and R Fuses at 250V
    • H250 Fuse Blocks Are Listed With a Short-Circuit Current Rating of 10kA RMS Sym.