Bussmann (Eaton) H250 Series Class H 250V Fuse Block With Screw Terminal | Graybar Store
     
Bussmann (Eaton) - H250 Series Class H 250V Fuse Block With Screw Terminal
+ / - Hover over image to Zoom
Other Views

    H250 Series Class H 250V Fuse Block With Screw Terminal

    Manufacturer: Bussmann (Eaton)
         

    Fuse block for H and K class fuses.

    • For 250V Class H(K) 1/10 to 30A Fuses
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Class H Fuses
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Pole
    Amps
    Voltage Rating
    Price
    H25030-3S
    88049296
    3-Pole
    30A
    250V AC/DC
    $
    17
    .25
    /
    EA
    88049296
    Pole
    3-Pole
    Amps
    30A
    Voltage Rating
    250V AC/DC
    $
    17
    .25
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H25030-1S
    88049294
    1-Pole
    30A
    250V AC/DC
    $
    10
    .14
    /
    EA
    88049294
    Pole
    1-Pole
    Amps
    30A
    Voltage Rating
    250V AC/DC
    $
    10
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049296 SKU, 88049296 ANALYTICS...
    Voltage Rating
    250V AC/DC
    Price
    $
    17
    .25
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049294 SKU, 88049294 ANALYTICS...
    Voltage Rating
    250V AC/DC
    Price
    $
    10
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available