Bussmann (Eaton) H250 Series Class H 250V Fuse Block With Clip With Reinforced Spring | Graybar Store
Bussmann (Eaton) - H250 Series Class H 250V Fuse Block With Clip With Reinforced Spring
+ / - Hover over image to Zoom
Other Views

    H250 Series Class H 250V Fuse Block With Clip With Reinforced Spring

    Manufacturer: Bussmann (Eaton)
         

    One-, two- or three-pole fuse blocks for use with Class H fuses.

    • H250 Fuse Blocks Provide 1-, 2- and 3-Pole Housing For Class H, K and R Fuses at 250V
    • H250 Fuse Blocks Are Listed With a Short-Circuit Current Rating of 10kA RMS Sym.
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Type Class H Fuses
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Price
    H25030-3SR
    91031760
    30A
    250V
    3-Pole
    $
    26
    .15
    /
    EA
    91031760
    Amps
    30A
    Voltage Rating
    250V
    Pole
    3-Pole
    $
    26
    .15
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H25030-1SR
    91031759
    30A
    250V
    1-Pole
    $
    11
    .55
    /
    EA
    91031759
    Amps
    30A
    Voltage Rating
    250V
    Pole
    1-Pole
    $
    11
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H25030-2SR
    90080733
    30A
    250V
    2-Pole
    $
    18
    .21
    /
    EA
    90080733
    Amps
    30A
    Voltage Rating
    250V
    Pole
    2-Pole
    $
    18
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91031760 SKU, 91031760 ANALYTICS...
    Pole
    3-Pole
    Price
    $
    26
    .15
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91031759 SKU, 91031759 ANALYTICS...
    Pole
    1-Pole
    Price
    $
    11
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    90080733 SKU, 90080733 ANALYTICS...
    Pole
    2-Pole
    Price
    $
    18
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available