Bussmann (Eaton) H250 Series Class H 250V Fuse Block With Box Lug and Clip With Reinforced Spring | Graybar Store
Bussmann (Eaton) - H250 Series Class H 250V Fuse Block With Box Lug and Clip With Reinforced Spring
+ / - Hover over image to Zoom
Other Views

    H250 Series Class H 250V Fuse Block With Box Lug and Clip With Reinforced Spring

    Manufacturer: Bussmann (Eaton)
         

    Bussmann H250 Series fuse blocks are for use with 1-, 2- and 3-pole Class H fuses (Bussmann NON and REN).

    • Provide One-, Two- and Three-Pole Housing For Class H Fuses at 250V AC
    • Listed With Short-Circuit Current Rating of 10kA RMS Sym.
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Type Class H Fuses (NON/REN)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Price
    H25060-3CR
    91031763
    60A
    250V
    3-Pole
    $
    44
    .62
    /
    EA
    91031763
    Amps
    60A
    Voltage Rating
    250V
    Pole
    3-Pole
    $
    44
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H25060-2CR
    89041818
    60A
    250V
    2-Pole
    $
    38
    .63
    /
    EA
    89041818
    Amps
    60A
    Voltage Rating
    250V
    Pole
    2-Pole
    $
    38
    .63
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    H25100-1CR
    88049309
    100A
    250V
    1-Pole
    $
    54
    .43
    /
    EA
    88049309
    Amps
    100A
    Voltage Rating
    250V
    Pole
    1-Pole
    $
    54
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    91031763 SKU, 91031763 ANALYTICS...
    Pole
    3-Pole
    Price
    $
    44
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89041818 SKU, 89041818 ANALYTICS...
    Pole
    2-Pole
    Price
    $
    38
    .63
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049309 SKU, 88049309 ANALYTICS...
    Pole
    1-Pole
    Price
    $
    54
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available