Bussmann (Eaton) H250 Series Class H 250V Fuse Block With Box Lug | Graybar Store
Bussmann (Eaton) - H250 Series Class H 250V Fuse Block With Box Lug
+ / - Hover over image to Zoom
Other Views

    H250 Series Class H 250V Fuse Block With Box Lug

    Manufacturer: Bussmann (Eaton)
         

    Fuse block for H and K class fuses.

    • For 250V Class H(K) 1/10 to 30A Fuses
    See More >>
    • Manufacturer Bussmann (Eaton)
    • Fuse Dimension 1-1/2 L x 13/32 in. Dia.
    • Fuse Type Class H Fuses (NON/REN)
    Select Filter Options Below ( 1 items found )
    Amps:30A
    Voltage Rating:250V
    Pole:1-Pole
    Mfg Part #
    SKU
    Amps
    Voltage Rating
    Pole
    Price
    H25030-1C
    88049300
    30A
    250V
    1-Pole
    $
    11
    .62
    /
    EA
    88049300
    Amps
    30A
    Voltage Rating
    250V
    Pole
    1-Pole
    $
    11
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88049300 SKU, 88049300 ANALYTICS...
    Pole
    1-Pole
    Price
    $
    11
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available