Bussmann (Eaton) H25100-1CR H250 Series Class H 100A 250V 1 Pole Fuse Block With Box Lug and Clip With Reinforced Spring | Graybar Store
Bussmann (Eaton) - H250 Series Class H 100A 250V 1 Pole Fuse Block With Box Lug and Clip With Reinforced Spring - H25100-1CR
+ / - Hover over image to Zoom
Other Views

    H250 Series Class H 100A 250V 1 Pole Fuse Block With Box Lug and Clip With Reinforced Spring

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: H25100-1CR
    SKU: 88049309
    $54.43
    Checking Pricing
         
    Amps:100A
    Voltage Rating:250V
    Pole:1-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # H25100-1CR
    • Amps 100A
    • Fuse Type Class H Fuses (NON/REN)
    • Pole 1-Pole
    Product Overview:
    H250 Series Class H 100A 250V 1 pole fuse block with box lug and clip with reinforced spring.
    • Provide One-, Two- and Three-Pole Housing For Class H Fuses at 250V AC
    • Listed With Short-Circuit Current Rating of 10kA RMS Sym.