Thomas and Betts HT20C H-Tap Insulating Cover | Graybar Store
Thomas and Betts - H-Tap Insulating Cover - HT20C
+ / - Hover over image to Zoom
Other Views

    H-Tap Insulating Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: HT20C
    SKU: 88265784
    $13.48
    Checking Pricing
         
    Wire Size:6 to 2/0 Str AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HT20C
    • Materials Polypropylene
    • Wire Size 6 to 2/0 Str AWG
    Product Overview:
    H-Tap Insulating Soft Cover for Cable Range 6 - 2/0 AWG for H-Taps 63110, 63125, Rated 600V, 90 degrees C, Material: Polypropylene, Black
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings