Burndy YH292CWC Compression H-Tap Copper Crimpit™ with Cover | Graybar Store
Burndy - Compression H-Tap Copper Crimpit™ with Cover - YH292CWC
+ / - Hover over image to Zoom
Other Views

    Compression H-Tap Copper Crimpit™ with Cover

    Manufacturer: Burndy
    Manufacturer #: YH292CWC
    SKU: 91032890
    $29.95
    Checking Pricing
         
    Main Conductor Size:250 kcmil to 2 AWG Stranded
    Tap Conductor Size:2 AWG Stranded to 6 AWG Solid
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # YH292CWC
    • Main Conductor Size 250 kcmil to 2 AWG Stranded
    • Materials Copper Alloy
    • Tap Conductor Size 2 AWG Stranded to 6 AWG Solid
    • For Use With Copper
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    H-tap tin-plated copper Crimpit™ connector with black cover for 2 AWG to 250 kcmil main conductor, 2 AWG stranded to 6 AWG solid tap 1 conductor, 8 to 14 AWG tap 2 conductor.
    Burndy's electro tin-plated compression terminal is manufactured fom high conducivity copper. Each connector has many copper cable combination applications allowing maximum flexibility for the design and installation of a system.