Thomas and Betts Blackburn C7 H-Tap Connector Cover, C7 | Graybar Store
Thomas and Betts Blackburn - H-Tap Connector Cover, C7 - C7
+ / - Hover over image to Zoom
Other Views

    H-Tap Connector Cover, C7

    Manufacturer: Thomas and Betts Blackburn
    Manufacturer #: C7
    SKU: 88033843
    $1.87
    Checking Pricing
         
    Material:Polypropylene
    No. of Ports:0
    Accommodates:D Die Taps
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Blackburn
    • Manufacturer # C7
    • No. of Ports 0
    • Accommodates D Die Taps
    • Material Polypropylene
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Insulating polypropylene cover for all "D" Die Taps, 2-1/2 inches long or less.
    • Thin strips of the "grass skirt" mold around the conductor to provide a reliable enclosure
    • Tapered drains in both cover halves prevent accumulation of water