Thomas and Betts Blackburn WR9 H-Tap Compression Connector, WR9 | Graybar Store
Thomas and Betts Blackburn - H-Tap Compression Connector, WR9 - WR9
+ / - Hover over image to Zoom
Other Views

    H-Tap Compression Connector, WR9

    Manufacturer: Thomas and Betts Blackburn
    Manufacturer #: WR9
    SKU: 88034870
    $1.43
    Checking Pricing
         
    Material:Aluminum
    Wire Size:Main: 6 AWG to 3 ACSR, 6 AWG to 2 AWG Str, 4 AWG to 1 AWG Sol Tap: 14 AWG to 8 AWG Str, 14 AWG to 8 AWG Sol
    No. of Ports:0
    Accommodates:Die: 5/8 OR BG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Blackburn
    • Manufacturer # WR9
    • No. of Ports 0
    • Accommodates Die: 5/8 OR BG
    • Wire Size Main: 6 AWG to 3 ACSR, 6 AWG to 2 AWG Str, 4 AWG to 1 AWG Sol Tap: 14 AWG to 8 AWG Str, 14 AWG to 8 AWG Sol
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum wide range H-Type compression connector, Main: 6 AWG to 3 ACSR, 6 AWG to 2 AWG stranded, 4 AWG to 1 AWG solid Tap: 14 AWG to 8 AWG stranded, 14 AWG to 8 AWG solid Die: 5/8 OR BG
    H-Tap compression connector is made of 1350 Aluminum alloy to provide high strength and conductivity. Enables excellent connector contact without distorting the conductor's shape. Fold-in tabs provide positive tab interlock as tool closes.