Thomas and Betts Blackburn WR419 H-Tap Compression Connector, WR419 | Graybar Store
Thomas and Betts Blackburn - H-Tap Compression Connector, WR419 - WR419
+ / - Hover over image to Zoom
Other Views

    H-Tap Compression Connector, WR419

    Manufacturer: Thomas and Betts Blackburn
    Manufacturer #: WR419
    SKU: 88034853
    $2.77
    Checking Pricing
         
    Material:Aluminum
    Wire Size:Main: 3/0 to 4/0 ACSR, 3/0 to 4/0 Str Tap: 3/0 to 4/0 ACSR, 3/0 to 4/0 Str
    No. of Ports:0
    Accommodates:Die: D, D3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Blackburn
    • Manufacturer # WR419
    • No. of Ports 0
    • Accommodates Die: D, D3
    • Wire Size Main: 3/0 to 4/0 ACSR, 3/0 to 4/0 Str Tap: 3/0 to 4/0 ACSR, 3/0 to 4/0 Str
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum wide range H-Type compression connector, Main: 3/0 to 4/0 ACSR, 3/0 to 4/0 stranded Tap: 3/0 to 4/0 ACSR, 3/0 to 4/0 stranded Die: D, D3
    H-Tap compression connector is made of 1350 Aluminum alloy to provide high strength and conductivity. Enables excellent connector contact without distorting the conductor's shape. Fold-in tabs provide positive tab interlock as tool closes.