Thomas and Betts Blackburn WR279 H-Tap Compression Connector, WR279 | Graybar Store
Thomas and Betts Blackburn - H-Tap Compression Connector, WR279 - WR279
+ / - Hover over image to Zoom
Other Views

    H-Tap Compression Connector, WR279

    Manufacturer: Thomas and Betts Blackburn
    Manufacturer #: WR279
    SKU: 88034843
    $2.28
    Checking Pricing
         
    Material:Aluminum
    Wire Size:Main: 1 AWG to 2/0 ACSR, 1/0 to 3/0 Str, 2/0 to 4/0 Sol Tap: 1 AWG to 2/0 ACSR, 1/0 to 3/0 Str, 2/0 to 3/0 Sol
    No. of Ports:0
    Accommodates:Die: D, D3
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Blackburn
    • Manufacturer # WR279
    • No. of Ports 0
    • Accommodates Die: D, D3
    • Wire Size Main: 1 AWG to 2/0 ACSR, 1/0 to 3/0 Str, 2/0 to 4/0 Sol Tap: 1 AWG to 2/0 ACSR, 1/0 to 3/0 Str, 2/0 to 3/0 Sol
    • Material Aluminum
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum wide range H-Type compression connector, Main: 1 AWG to 2/0 ACSR, 1/0 to 3/0 stranded, 2/0 to 4/0 solid Tap: 1 AWG to 2/0 ACSR, 1/0 to 3/0 stranded, 2/0 to 3/0 solid Die: D, D3
    H-Tap compression connector is made of 1350 Aluminum alloy to provide high strength and conductivity. Enables excellent connector contact without distorting the conductor's shape. Fold-in tabs provide positive tab interlock as tool closes.