Thomas and Betts Blackburn WR189 H-Tap Compression Connector, WR189 | Graybar Store
Thomas and Betts Blackburn - H-Tap Compression Connector, WR189 - WR189
+ / - Hover over image to Zoom
Other Views

    H-Tap Compression Connector, WR189

    Manufacturer: Thomas and Betts Blackburn
    Manufacturer #: WR189
    SKU: 88034836
    $1.43
    Checking Pricing
         
    Material:Aluminum
    Wire Size:Main: 3 AWG to 1/0 ACSR, 2 AWG Str to 2/0, 1 AWG Sol to 3/0 Tap: 6 AWG to 2 ACSR, 6 AWG to 1 AWG Str, 6 AWG Sol to 1/0
    No. of Ports:0
    Accommodates:Die: O
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts Blackburn
    • Manufacturer # WR189
    • No. of Ports 0
    • Accommodates Die: O
    • Wire Size Main: 3 AWG to 1/0 ACSR, 2 AWG Str to 2/0, 1 AWG Sol to 3/0 Tap: 6 AWG to 2 ACSR, 6 AWG to 1 AWG Str, 6 AWG Sol to 1/0
    • Material Aluminum
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum wide range H-Type compression connector, Main: 3 AWG to 1/0 ACSR, 2 AWG stranded to 2/0, 1 AWG solid to 3/0 Tap: 6 AWG to 2 ACSR, 6 AWG to 1 AWG stranded, 6 AWG solid to 1/0 Die: O
    H-Tap compression connector is made of 1350 Aluminum alloy to provide high strength and conductivity. Enables excellent connector contact without distorting the conductor's shape. Fold-in tabs provide positive tab interlock as tool closes.