Erico 8P58SM H PSM Series Side Mount Conduit to Flange Clip | Graybar Store
Erico - H PSM Series Side Mount Conduit to Flange Clip - 8P58SM
+ / - Hover over image to Zoom
Other Views

    H PSM Series Side Mount Conduit to Flange Clip

    Manufacturer: Erico
    Manufacturer #: 8P58SM
    SKU: 88091856
    $1.64
    Checking Pricing
         
    Flange:5/16 to 1/2 in
    Use With:EMT Conduits; Rigid Conduits
    Load Rating (Pound):15 lb.
    Mounting Position:Side Mount
    Trade Size:1/2 in.
    Packaging:100 per Pack
    Outer Diameter:0.866 in
    Mounting Type:Push-In Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 8P58SM
    • Flange 5/16 to 1/2 in
    • Load Rating (Pound) 15 lb.
    • Materials Spring Steel
    • Mounting Position Side Mount
    • Mounting Type Push-In Mount
    • Outer Diameter 0.866 in
    • Trade Size 1/2 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits; Rigid Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Conduit To Flange Clip, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 15 lb, Trade Size: 1/2 in, Push In Mount
    • Requires Only a Hammer to Install
    • Available For EMT, Rigid and Aluminum Conduit
    • Will Pivot Thru 360 Degrees
    • NOTE: Indicated Loads Are Ultimate and Should Not be Combined