Erico 16P58SM H PSM Series Side Mount Conduit to Flange Clip | Graybar Store
Erico - H PSM Series Side Mount Conduit to Flange Clip - 16P58SM
+ / - Hover over image to Zoom
Other Views

    H PSM Series Side Mount Conduit to Flange Clip

    Manufacturer: Erico
    Manufacturer #: 16P58SM
    SKU: 88091684
    $1.76
    Checking Pricing
         
    Flange:5/16 to 1/2 in
    Use With:EMT Conduits
    Load Rating (Pound):15 lb.
    Trade Size:1 in.
    Packaging:100 per Pack
    Outer Diameter:1.378 in
    Mounting Type:Side Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 16P58SM
    • Flange 5/16 to 1/2 in
    • Load Rating (Pound) 15 lb.
    • Materials Spring Steel
    • Mounting Type Side Mount
    • Outer Diameter 1.378 in
    • Trade Size 1 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits
    • Country of Origin US - USA
    Product Overview:
    Pentair® Conduit To Flange Clip, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 15 lb, Trade Size: 1 in, Side Mount
    • Requires Only a Hammer to Install
    • Available For EMT, Rigid and Aluminum Conduit
    • Will Pivot Thru 360 Degrees
    • NOTE: Indicated Loads Are Ultimate and Should Not be Combined