Erico 12P912SM H PSM Series Side Mount Conduit to Flange Clip | Graybar Store
Erico - H PSM Series Side Mount Conduit to Flange Clip - 12P912SM
+ / - Hover over image to Zoom
Other Views

    H PSM Series Side Mount Conduit to Flange Clip

    Manufacturer: Erico
    Manufacturer #: 12P912SM
    SKU: 88091642
    $2.20
    Checking Pricing
         
    Flange:9/16 to 3/4 in
    Use With:EMT Conduits
    Load Rating (Pound):15 lb.
    Mounting Position:Side Mount
    Trade Size:3/4 in.
    Packaging:50 per Pack
    Outer Diameter:1.181 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 12P912SM
    • Flange 9/16 to 3/4 in
    • Load Rating (Pound) 15 lb.
    • Materials Spring Steel
    • Mounting Position Side Mount
    • Outer Diameter 1.181 in
    • Trade Size 3/4 in.
    • Packaging 50 per Pack
    • Use With EMT Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Conduit To Flange Clip, Packaging: 50 Per Pack, Spring Steel, Load Rating (Pound): 15 lb, Trade Size: 3/4 in