Erico 6M58SM H MSM Series Side Mount Conduit/Pipe to Flange Clip | Graybar Store
Erico - H MSM Series Side Mount Conduit/Pipe to Flange Clip - 6M58SM
+ / - Hover over image to Zoom
Other Views

    H MSM Series Side Mount Conduit/Pipe to Flange Clip

    Manufacturer: Erico
    Manufacturer #: 6M58SM
    SKU: 88091799
    $1.89
    Checking Pricing
         
    Use With:EMT Conduits
    Flange:5/16 to 1/2 in
    Load Rating (Pound):25 lb.
    Mounting Position:Side Mount
    Trade Size:3/8 in.
    Packaging:100 per Pack
    Mounting Type:Snap-In Mount
    Outer Diameter:0.709 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # 6M58SM
    • Flange 5/16 to 1/2 in
    • Load Rating (Pound) 25 lb.
    • Materials Spring Steel
    • Mounting Position Side Mount
    • Mounting Type Snap-In Mount
    • Outer Diameter 0.709 in
    • Trade Size 3/8 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Conduit/Pipe To Flange Clip, Packaging: 100 Per Pack, Spring Steel, Load Rating (Pound): 25 lb, Trade Size: 3/8 in, Snap In Mount
    • Available With Conduit Clip Bottom Mounted or Side Mounted
    • Available For EMT, Rigid and Aluminum Conduit
    • Requires Only a Hammer to Install
    • Will Pivot Thru 360 Degrees