Hubbell Wiring Device - Kellems WS1277W2 H-MOSS WS Passive Infrared Wall Switch Sensor with Photocell and Wallplate | Graybar Store
Hubbell Wiring Device - Kellems - H-MOSS WS Passive Infrared Wall Switch Sensor with Photocell and Wallplate - WS1277W2
+ / - Hover over image to Zoom
Other Views

    H-MOSS WS Passive Infrared Wall Switch Sensor with Photocell and Wallplate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: WS1277W2
    SKU: 97218002
    $94.77
    Checking Pricing
         
    Color:White
    Installation Type:Wall
    Coverage (Degrees / Square Feet):180/1000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # WS1277W2
    • Color White
    • Coverage (Degrees / Square Feet) 180/1000
    • Installation Type Wall
    • Sensor Type Passive Infrared
    Product Overview:
    H-MOSS manual white decorator passive infrared wall switch occupancy sensor for 180 Deg. and 1000 sq. ft. coverage.
    • Double pole switch, 120/277V AC
    • Manual adjustment time delay
    • Photocell included
    • Bi-level switching
    • Wallplate included
    • No neutral required