Hubbell Wiring Device - Kellems AT1277W H-MOSS White Passive Infrared Sensors | Graybar Store
Hubbell Wiring Device - Kellems - H-MOSS White Passive Infrared Sensors - AT1277W
+ / - Hover over image to Zoom
Other Views

    H-MOSS White Passive Infrared Sensors

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: AT1277W
    SKU: 22108881
    $111.09
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):180/1200
    Installation Type:Wall
    Additional Features:1 Button
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # AT1277W
    • Color White
    • Additional Features 1 Button
    • Coverage (Degrees / Square Feet) 180/1200
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Series AT
    • Time Delay Type Adaptive
    • Timer Range 5 to 30 Minutes
    • Voltage 120/277V AC
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    H-MOSS white 1-button wall switch occupancy sensor, passive infrared, adaptive for coverage 180 deg. and 1200 sq. ft.
    • Adaptive technology - Install and forget operation
    • Dual 120/277 AC operation
    • Built-in photocell for daylight harvesting
    • Nylon wallplate included