Hubbell Wiring Device - Kellems ATP1600W H-Moss White Adaptive Technology/Passive Infrared Wall Mount Sensors | Graybar Store
Hubbell Wiring Device - Kellems - H-Moss White Adaptive Technology/Passive Infrared Wall Mount Sensors - ATP1600W
+ / - Hover over image to Zoom
Other Views

    H-Moss White Adaptive Technology/Passive Infrared Wall Mount Sensors

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: ATP1600W
    SKU: 99419003
    $148.95
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):115/1600
    Installation Type:Wall
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # ATP1600W
    • Color White
    • Coverage (Degrees / Square Feet) 115/1600
    • Installation Type Wall
    • Sensor Type Passive Infrared
    Product Overview:
    H-MOSS adaptive white passive infrared wall mount sensor for 115 deg. and 1600 sq. ft. coverage.
    • Adaptive technology - Install and forget operation
    • All digital Sensing technology
    • Swivel mounting bracket included for wall or ceiling mounting