Hubbell Wiring Device - Kellems AD1277GY1 H-MOSS Grey 1-Button Dual Ultrasonic and Passive Infrared Wall Switch Sensor | Graybar Store
Hubbell Wiring Device - Kellems - H-MOSS Grey 1-Button Dual Ultrasonic and Passive Infrared Wall Switch Sensor - AD1277GY1
+ / - Hover over image to Zoom
Other Views

    H-MOSS Grey 1-Button Dual Ultrasonic and Passive Infrared Wall Switch Sensor

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: AD1277GY1
    SKU: 25164487
    $213.42
    Checking Pricing
         
    Color:Grey
    Installation Type:Wall
    Coverage (Degrees / Square Feet):180/1000
    Additional Features:1 Button for Manual/Auto Control
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # AD1277GY1
    • Color Grey
    • Additional Features 1 Button for Manual/Auto Control
    • Coverage (Degrees / Square Feet) 180/1000
    • Installation Type Wall
    • Sensor Type Passive Infrared/Ultrasonic
    • Time Delay Type Adaptive/Manual
    • Timer Range 4 to 30 Minutes
    • Voltage 120/277V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    H-MOSS grey single circuit 1-button decorator wall switch occupancy sensor, passive infrared/ultrasonic, adaptive/manual for coverage 180 deg. and 1000 sq. ft.
    • Adaptive technology - Install and forget operation
    • All digital Sensing technology
    • Dual 120/277 AC operation
    • No neutral required
    • Auto or manual On operating modes
    • No minimum load