Hubbell Wiring Device - Kellems ATD2000CRP H-MOSS Dual Technology White 2000 sq. ft Coverage Ceiling Mount Occupancy Sensor with Isolated Relay and Photocell | Graybar Store
Hubbell Wiring Device - Kellems - H-MOSS Dual Technology White 2000 sq. ft Coverage Ceiling Mount Occupancy Sensor with Isolated Relay and Photocell - ATD2000CRP
+ / - Hover over image to Zoom
Other Views

    H-MOSS Dual Technology White 2000 sq. ft Coverage Ceiling Mount Occupancy Sensor with Isolated Relay and Photocell

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: ATD2000CRP
    SKU: 97211729
    $188.12
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):360/2000
    Installation Type:Ceiling
    Use With:CU Series Control Unit (Required)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # ATD2000CRP
    • Color White
    • Coverage (Degrees / Square Feet) 360/2000
    • Installation Type Ceiling
    • Sensor Type Passive Infrared; Ultrasonic
    • Time Delay Type Adaptive
    Product Overview:
    Ceiling mount white occupancy sensor, passive infrared/ultrasonic, adaptive manual for coverage 360 deg. and 2000 sq. ft, includes isolated relay and photocell.
    • Isolated relay and photocell are included
    • Adaptive technology - Install and forget operation
    • All digital Sensing technology
    • Mounting base included with sensor
    • Non-volitile memory settings retained after power outage
    • 24 V