Hubbell Wiring Device - Kellems ATD1000C H-MOSS Dual Technology White 1000 sq. ft Coverage Ceiling Mount Occupancy Sensor | Graybar Store
Hubbell Wiring Device - Kellems - H-MOSS Dual Technology White 1000 sq. ft Coverage Ceiling Mount Occupancy Sensor - ATD1000C
+ / - Hover over image to Zoom
Other Views

    H-MOSS Dual Technology White 1000 sq. ft Coverage Ceiling Mount Occupancy Sensor

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: ATD1000C
    SKU: 97211733
    $152.19
    Checking Pricing
         
    Color:White
    Use With:CU Series Control Unit (Required)
    Installation Type:Ceiling
    Coverage (Degrees / Square Feet):360/1000
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # ATD1000C
    • Color White
    • Coverage (Degrees / Square Feet) 360/1000
    • Installation Type Ceiling
    • Sensor Type Passive Infrared/Ultrasonic
    • Time Delay Type Adaptive/Manual
    Product Overview:
    Ceiling mount white occupancy sensor, passive infrared/ultrasonic, adaptive manual for coverage 360 deg. and 1000 sq. ft.
    • Adaptive technology - Install and forget operation
    • All digital Sensing technology
    • Mounting base included with sensor
    • Non-volitile memory settings retained after power outage
    • 24 V