Hubbell Wiring Device - Kellems CU300HD H-MOSS® Control Unit, Heavy Duty, Plenum Rated | Graybar Store
Hubbell Wiring Device - Kellems - H-MOSS® Control Unit, Heavy Duty, Plenum Rated - CU300HD
+ / - Hover over image to Zoom
Other Views

    H-MOSS® Control Unit, Heavy Duty, Plenum Rated

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CU300HD
    SKU: 25448321
    $84.95
    Checking Pricing
         
    Additional Features:Auto or Manual ON Operation; Controlled by Hubbell Occupancy Sensors; Plenum Rated; Powers Up To Six Low Voltage Sensors;
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CU300HD
    • Color Black
    • Additional Features Auto or Manual ON Operation; Controlled by Hubbell Occupancy Sensors; Plenum Rated; Powers Up To Six Low Voltage Sensors;
    Product Overview:
    H-MOSS® Plug Load Control, Black