Hubbell Wiring Device - Kellems ATU2000C H-MOSS ATU Series Ceiling Mount Occupancy Sensor, 180 deg./2000 sq. ft. Coverage | Graybar Store
Hubbell Wiring Device - Kellems - H-MOSS ATU Series Ceiling Mount Occupancy Sensor, 180 deg./2000 sq. ft. Coverage - ATU2000C
+ / - Hover over image to Zoom
Other Views

    H-MOSS ATU Series Ceiling Mount Occupancy Sensor, 180 deg./2000 sq. ft. Coverage

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: ATU2000C
    SKU: 97211738
    $143.33
    Checking Pricing
         
    Color:White
    Coverage (Degrees / Square Feet):180/2000
    Installation Type:Ceiling
    Use With:CU Series Control Unit (Required)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # ATU2000C
    • Color White
    • Coverage (Degrees / Square Feet) 180/2000
    • Installation Type Ceiling
    • Sensor Type Ultrasonic
    • Time Delay Type Adaptive/Manual
    Product Overview:
    Ceiling mount white occupancy sensor, ultrasonic, adaptive manual for coverage 180 deg. and 2000 sq. ft.
    • Adaptive technology - Install and forget operation
    • All digital Sensing technology
    • Mounting base included with sensor
    • Non-volitile memory settings retained after power outage
    • 24 V