Square D (Schneider Electric) HJA36060 H-Frame 25kA AIR Thermal Magnetic 60A 600V 3-Pole Circuit Breaker | Graybar Store
Square D (Schneider Electric) - H-Frame 25kA AIR Thermal Magnetic 60A 600V 3-Pole Circuit Breaker - HJA36060
+ / - Hover over image to Zoom
Other Views

    H-Frame 25kA AIR Thermal Magnetic 60A 600V 3-Pole Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HJA36060
    SKU: 25045021
    $1,863.41
    Checking Pricing
         
    Amps:60A
    Interrupting Rating:25kA
    Mounting Type:Plug-On
    Voltage (Volts):600
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HJA36060
    • Voltage (Volts) 600
    • Amps 60A
    • Interrupting Rating 25kA
    • Mounting Type Plug-On
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    H-Frame 25kA AIR thermal magnetic 60A 600V 3-pole circuit breaker. Interrupting rating 25kA.
    • Provides Overload and Short Circuit Protection
    • Voltage Rating of 600V AC or 250V DC.
    • Interrupt Current Rating of 25 kA at 600V.
    • Features Long Time/Instantaneous Functionality
    • Used in Power Distribution System
    • UL Listed and CSA Certified