Square D (Schneider Electric) HJA260201 H And J-Frame Circuit Breaker | Graybar Store
Square D (Schneider Electric) - H And J-Frame Circuit Breaker - HJA260201
+ / - Hover over image to Zoom
Other Views

    H And J-Frame Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HJA260201
    SKU: 25049877
    $1,489.42
    Checking Pricing
         
    Mounting Type:I-Line
    Pole:2-Pole
    Amps:20A
    Voltage (Volts):250 V DC; 600 V AC
    Interrupt Rating:25 kA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HJA260201
    • Voltage (Volts) 250 V DC; 600 V AC
    • Amps 20A
    • Mounting Type I-Line
    • Pole 2-Pole
    • Interrupt Rating 25 kA
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PowerPact® H and J-Frame Circuit Breaker, 20A, 600V AC/250V DC, 2-Pole, 25kA, I-Line
    Audio, Video And Data Connectivity Range Offers the Flexibility, Modularity And Application Density Needed to Support a Variety of A/V Equipment; Ideal for Larger A/V Connectors Such as VGA And Combination Modules