Square D (Schneider Electric) HJL36015 H And J-Frame Circuit Breaker | Graybar Store
Square D (Schneider Electric) - H And J-Frame Circuit Breaker - HJL36015
+ / - Hover over image to Zoom
Other Views

    H And J-Frame Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HJL36015
    SKU: 25049774
    $1,826.86
    Checking Pricing
         
    Amps:15A
    Voltage (Volts):250 V DC; 600 V AC
    Pole:3-Pole
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HJL36015
    • Voltage (Volts) 250 V DC; 600 V AC
    • Amps 15A
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact® H and J-Frame Circuit Breaker, 15A, 600V AC/250V DC, 3-Pole, 25kA, Unit Mount