Square D (Schneider Electric) HGL36030 H And J Frame Circuit Breaker | Graybar Store
Square D (Schneider Electric) - H And J Frame Circuit Breaker - HGL36030
+ / - Hover over image to Zoom
Other Views

    H And J Frame Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HGL36030
    SKU: 25049748
    $1,399.43
    Checking Pricing
         
    Amps:30A
    Voltage (Volts):250 V DC; 600 V AC
    Pole:3-Pole
    Mounting Type:Unit Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HGL36030
    • Voltage (Volts) 250 V DC; 600 V AC
    • Amps 30A
    • Mounting Type Unit Mount
    • Pole 3-Pole
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact® H and J Frame Circuit Breaker, 30A, 600V AC/250V DC, 3 Pole, 18kA, Unit Mount