Square D (Schneider Electric) HJA36125 H And J-Frame Circuit Breaker | Graybar Store
Square D (Schneider Electric) - H And J-Frame Circuit Breaker - HJA36125
+ / - Hover over image to Zoom
Other Views

    H And J-Frame Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: HJA36125
    SKU: 25045032
    $5,091.58
    Checking Pricing
         
    Amps:125A
    Mounting Type:I-Line
    Voltage (Volts):250 V DC; 600 V AC
    Pole:3-Pole
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # HJA36125
    • Voltage (Volts) 250 V DC; 600 V AC
    • Amps 125A
    • Mounting Type I-Line
    • Pole 3-Pole
    • Country of Origin MX - Mexico
    Product Overview:
    PowerPact® H and J-Frame Circuit Breaker, 125A, 600V AC/250V DC, 3-Pole, 25kA, I-Line