Square D (Schneider Electric) J250S H- and J-Frame 250A Max. NEMA 1 Circuit Breaker Enclosure | Graybar Store
Square D (Schneider Electric) - H- and J-Frame 250A Max. NEMA 1 Circuit Breaker Enclosure - J250S
+ / - Hover over image to Zoom
Other Views

    H- and J-Frame 250A Max. NEMA 1 Circuit Breaker Enclosure

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: J250S
    SKU: 25046237
    $299.37
    Checking Pricing
         
    NEMA Rating:NEMA 1 (Surface)
    Use With:HDL, HGL, HJL, HLL, JDL, JGL, JJL and JLL Breakers
    Amps:250A Max.
    Breaker Type:H-Frame, J-Frame
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # J250S
    • Amps 250A Max.
    • Breaker Type H-Frame, J-Frame
    • NEMA Rating NEMA 1 (Surface)
    • Use With HDL, HGL, HJL, HLL, JDL, JGL, JJL and JLL Breakers
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    H- and J-Frame 250A max. NEMA 1 surface-mount circuit breaker enclosure. Use with HDL, HGL, HJL, HLL, JDL, JGL, JJL and JLL breakers.
    • Circuit breaker enclosure is suitable to use with HDL/HGL/HJL/HLL/JDL/JGL/JL/JLL-frame, 3-Pole circuit breakers.
    • Withstands current rating of 15 - 150 Amps and 150 - 250 Amps.
    • NEMA 1 enclosure that provides protection against dust and light.
    • The enclosure is UL and CSA approved.