Burndy GXP1828RF Floor Ground Connector | Graybar Store
Burndy - Floor Ground Connector - GXP1828RF
+ / - Hover over image to Zoom
Other Views

    Floor Ground Connector

    Manufacturer: Burndy
    Manufacturer #: GXP1828RF
    SKU: 25393138
    $54.92
    Checking Pricing
         
    Wire Size:6 to 4/0 Sol. (Side A) AWG, 6 to 4/0 Sol. (Side B) AWG, 6 to 4/0 Str. (Side A) AWG, 6 to 4/0 Str. (Side B) AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # GXP1828RF
    • Materials Copper
    • Wire Size 6 to 4/0 Sol. (Side A) AWG, 6 to 4/0 Sol. (Side B) AWG, 6 to 4/0 Str. (Side A) AWG, 6 to 4/0 Str. (Side B) AWG
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Floor Ground Connector, Wire Size: 6 to 4/0 Sol (Side A) AWG; 6 to 4/0 Sol (Side B) AWG; 6 to 4/0 Str (Side A) AWG; 6 to 4/0 Str (Side B) AWG, Application: Industrial Construction; Light Rail Projects; Maintenance And Repair; Petrochemical Industry;