Maclean Power Systems GCC21-78R Guy Strain Insulator | Graybar Store
Maclean Power Systems - Guy Strain Insulator - GCC21-78R
+ / - Hover over image to Zoom
Other Views

    Guy Strain Insulator

    Manufacturer: Maclean Power Systems
    Manufacturer #: GCC21-78R
    SKU: 99945745
    $52.66
    Checking Pricing
         
    Length:78 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Power Systems
    • Manufacturer # GCC21-78R
    • Length 78 in.
    • SAP Material Type ZSTD
    Product Overview:
    Guy Strain Insulator, Length: 78 in