Hubbell Power Systems GS16018CE Guy Strain | Graybar Store
Hubbell Power Systems - Guy Strain - GS16018CE
+ / - Hover over image to Zoom
Other Views

    Guy Strain

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GS16018CE
    SKU: 99456646
    $14.88
    Checking Pricing
         
    Length:18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GS16018CE
    • Type Guy Strain
    • Length 18 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    CHANCE® 16,000 lb Series Guy Strain, Length: 18 in, Material of Construction: Hot-Dipped Galvanized Ductile Iron