Hubbell Power Systems 96FRPMYEL Guy Markers | Graybar Store
Hubbell Power Systems - Guy Markers - 96FRPMYEL
+ / - Hover over image to Zoom
Other Views

    Guy Markers

    Manufacturer: Hubbell Power Systems
    Manufacturer #: 96FRPMYEL
    SKU: 88056529
    $12.83
    Checking Pricing
         
    Diameter (Inches):1
    Color:Yellow
    Length:96 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # 96FRPMYEL
    • Color Yellow
    • Type Guy Marker
    • Diameter (Inches) 1
    • Length 96 in.
    • Material of Construction Polyethylene
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    96 inch yellow utility guy marker 1 inch diameter.
    Used for identifying down guys or other wire and cable installations where anchoring is exposed to pedestrian and vehicular traffic. The Hubbell Guy Marker has a unique strand trapping design for added security of the concealed pigtail and self-locking nylon strap. Made of polyethylene, these full-round, "heart-shaped" markers are 8 feet long and fit guy strand diameters from 3/16 inch to 1/2 inch.