Hubbell Power Systems GH5ILS Guy Hooks | Graybar Store
Hubbell Power Systems - Guy Hooks - GH5ILS
+ / - Hover over image to Zoom
Other Views

    Guy Hooks

    Manufacturer: Hubbell Power Systems
    Manufacturer #: GH5ILS
    SKU: 94035647
    $7.54
    Checking Pricing
         
    Length:4.75 in.
    Bolt Size:5/8 in
    Color:Yellow
    Diameter (Inches):7/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # GH5ILS
    • Color Yellow
    • Type Guy Hook
    • Bolt Size 5/8 in
    • Diameter (Inches) 7/16
    • Length 4.75 in.
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    4.75 inch cast ductile iron utility guy hook with 5/8 inch bolt.
    Guy hook comes with 5/8 inch through bolt and has case integral lag spur. Used for down guy applications, these hooks are made of hot dipped galvanized cast ductile iron and have a tensile strength of 12,400lbs.