Maclean Senior Industries SI-4425 Guy Hook | Graybar Store
Maclean Senior Industries - Guy Hook - SI-4425
+ / - Hover over image to Zoom
Other Views

    Guy Hook

    Manufacturer: Maclean Senior Industries
    Manufacturer #: SI-4425
    SKU: 25803478
    $4.40
    Checking Pricing
         
    Length:5/8 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # SI-4425
    • Type Guy Hook
    • Length 5/8 in.
    • Material of Construction Ductile Iron
    • SAP Material Type ZSTD
    Product Overview:
    Guy Hook, Ductile Iron, Length: 5/8 in