Maclean Senior Industries P135AXW Guy Hook | Graybar Store
Maclean Senior Industries - Guy Hook - P135AXW
+ / - Hover over image to Zoom
Other Views

    Guy Hook

    Manufacturer: Maclean Senior Industries
    Manufacturer #: P135AXW
    SKU: 25763163
    $4.62
    Checking Pricing
         
    Length:4-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # P135AXW
    • Type Guy Hook
    • Length 4-1/2 in.
    • Material of Construction Ductile Iron
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Guy Hook, Ductile Iron, Length: 4-1/2 in, Diameter (Inches): 11/16 x 3/4 (Mounting Hole) in