Preformed Line Products PG-5718 Guy Guards/Guy Markers | Graybar Store
Preformed Line Products - Guy Guards/Guy Markers - PG-5718
+ / - Hover over image to Zoom
Other Views

    Guy Guards/Guy Markers

    Manufacturer: Preformed Line Products
    Manufacturer #: PG-5718
    SKU: 88202901
    $17.45
    Checking Pricing
         
    Diameter (Inches):1-1/2
    Length:96 Inch
    Color:Yellow
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # PG-5718
    • Color Yellow
    • Type Guy Guard
    • Diameter (Inches) 1-1/2
    • Length 96 Inch
    • Material of Construction Polyethylene
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    96 inch yellow utility guy marker 1.5 inch diameter.
    The Preformed Line Products Guy Marker is used to identify down guys where exposed to pedestrian and/or vehicular traffic. Marker is full round, 8 feet long and secured with a plastic clamp. The tube outer diameter is 1-1/2 inches.