Maclean Senior Industries J5718 Guy Guard | Graybar Store
Maclean Senior Industries - Guy Guard - J5718
+ / - Hover over image to Zoom
Other Views

    Guy Guard

    Manufacturer: Maclean Senior Industries
    Manufacturer #: J5718
    SKU: 25817638
    $10.18
    Checking Pricing
         
    Strand Size:3/16 to 1/2 in.
    Length:8 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Maclean Senior Industries
    • Manufacturer # J5718
    • Type Round Helical Tie Guy Guard
    • Length 8 ft.
    • Material of Construction HDPE
    • Strand Size 3/16 to 1/2 in.
    • SAP Material Type ZSTD
    Product Overview:
    Guy Guard, HDPE, Length: 8 ft, Strand Size: 3/16 to 1/2 in