Preformed Line Products GDE-2107 Guy-Grip Dead End | Graybar Store
Preformed Line Products - Guy-Grip Dead End - GDE-2107
+ / - Hover over image to Zoom
Other Views

    Guy-Grip Dead End

    Manufacturer: Preformed Line Products
    Manufacturer #: GDE-2107
    SKU: 88202877
    $9.04
    Checking Pricing
         
    Strand Size:3/8 in.
    Brand or Series:GUY-GRIP
    Length:35 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # GDE-2107
    • Brand or Series GUY-GRIP
    • Length 35 in.
    • Strand Size 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Dead End, Strand messenger Size 3/8 Inch, Length 35 Inch, Color Code Orange, Diameter 0.356 Inch (3W), 0.36 Inch (7W), Packaging 50, Weight 51 Lb, Brand or Series Guygrip