Preformed Line Products GDE-2106 Guy-Grip Dead End | Graybar Store
Preformed Line Products - Guy-Grip Dead End - GDE-2106
+ / - Hover over image to Zoom
Other Views

    Guy-Grip Dead End

    Manufacturer: Preformed Line Products
    Manufacturer #: GDE-2106
    SKU: 88202876
    $7.93
    Checking Pricing
         
    Strand Size:5/16 in.
    Brand or Series:GUY-GRIP
    Length:31 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # GDE-2106
    • Brand or Series GUY-GRIP
    • Length 31 in.
    • Strand Size 5/16 in.
    • Country of Origin US - USA
    Product Overview:
    Dead End, Strand messenger Size 5/16 Inch, Length 31 Inch, Color Code Black, Diameter 0.312 Inch (3W), 0.312 Inch (7W), 0.327 Inch (7W), Packaging 50, Weight 39 Lb, Brand or Series Guygrip