Preformed Line Products GDE-2104 Guy-Grip Dead End | Graybar Store
Preformed Line Products - Guy-Grip Dead End - GDE-2104
+ / - Hover over image to Zoom
Other Views

    Guy-Grip Dead End

    Manufacturer: Preformed Line Products
    Manufacturer #: GDE-2104
    SKU: 88202875
    $5.76
    Checking Pricing
         
    Strand Size:1/4 in.
    Brand or Series:GUY-GRIP
    Length:25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # GDE-2104
    • Brand or Series GUY-GRIP
    • Length 25 in.
    • Strand Size 1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Dead End, Strand messenger Size 1/4 Inch, Length 25 Inch, Color Code Yellow, Diameter 0.259 Inch (3W), 0.24 Inch (7W), Packaging 50, Weight 24 Lb, Brand or Series Guygrip