Preformed Line Products GDE-1108 Guy-Grip Dead End | Graybar Store
Preformed Line Products - Guy-Grip Dead End - GDE-1108
+ / - Hover over image to Zoom
Other Views

    Guy-Grip Dead End

    Manufacturer: Preformed Line Products
    Manufacturer #: GDE-1108
    SKU: 88202873
    $13.71
    Checking Pricing
         
    Strand Size:7/16 in.
    Brand or Series:GUY-GRIP
    Length:38 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # GDE-1108
    • Type Dead End
    • Brand or Series GUY-GRIP
    • Length 38 in.
    • Strand Size 7/16 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Dead End, Strand messenger Size 7/16 Inch, Length 38 Inch, Color Code Green, Diameter 0.435 Inch (7W), Packaging 25, Weight 40 Lb, Brand or Series Guygrip