Preformed Line Products AWDE-4116 Guy-Grip Dead End | Graybar Store
Preformed Line Products - Guy-Grip Dead End - AWDE-4116
+ / - Hover over image to Zoom
Other Views

    Guy-Grip Dead End

    Manufacturer: Preformed Line Products
    Manufacturer #: AWDE-4116
    SKU: 88202855
    $6.01
    Checking Pricing
         
    Strand Size:Guy-Grip Dead End
    Brand or Series:GUY-GRIP
    Length:26 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Preformed Line Products
    • Manufacturer # AWDE-4116
    • Brand or Series GUY-GRIP
    • Length 26 in.
    • Strand Size Guy-Grip Dead End
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Dead End, Strand Messenger Size 7 NO.10, 3 NO.7, Length 26 Inch, Color Code Black, Diameter 0.306 to 0.311 Inch, Packaging 50 Per Carton, Weight 29 lb Per 50, Brand or Series Guy-Grip